References
Rocol:FOODLUBE CHAIN FLUID UNILUBE 125ml
Rubix:123A2716
Manufacturer :13011
EAN:5024747130115

Technical specifications
| Volume | 125 ml |
|---|---|
| Min. Operation temperature | -20 °C |
| Max. Operation temperature | 150 °C |
Documents
Product details : ROCOL 13011 FOODLUBE CHAIN FLUID UNILUBE
ROCOL 13011 FOOD UNILUBE 120ML
A gas activated lubricant dispenser filled with FOODLUBE Chain Fluid.
Strengths
- Compact design enabling application in hard to reach places
- Transparent housing making it easier to monitor lubricant levels
- Variable from 1 – 12 monthly increments
- Fully automatic
- Easy to install and maintenance free
- Temperature range -20°C to +150°C
- UNILUBE+ temperature range -20°C to +55°C
- NSF H1 and ISO21469 Registered
Applications
Consistent and constant lubrication of all types of drive and conveyor chains.
Technical specifications
Attributes
| Volume | 125 ml |
|---|---|
| Min. Operation temperature | -20 °C |
| Max. Operation temperature | 150 °C |
| Operating time | adjustable |
Show UNSPSC/ECL@SS
£ 84.31 excl. VAT
/ Each
£ 101.17 incl. VAT
- In stock: Next day delivery