System 24 TLSD Refill Set
Composition | Mineral oil; Calcium sulfonate complex soap grease |
---|---|
Packaging | 125 ml refill |
Composition | Mineral oil; Calcium sulfonate complex soap grease |
---|---|
Packaging | 125 ml refill |
Min. temperature | -20 °C |
Max. temperature | 150 °C |
Viscosity at 40°C | 400 mm²/s |
In stock: Next day delivery