SKF LAGD 125/U AUTOMATIC LUBRICATOR EMPTY 125ML
System 24 Automatic Lubrication Cartridge
See technical informationReferences
SKF:LAGD 125/U
Rubix:263A5600
EAN:7316570310085




Technical specifications
| Volume | 125 ml |
|---|---|
| Min. Operation temperature | -20 °C |
| Max. Operation temperature | 60 °C |
Product details : SKF LAGD 125/U AUTOMATIC LUBRICATOR EMPTY 125ML
The units are supplied ready-to-use straight from the box and filled with a wide range of high performance SKF lubricants. Tool-free activation and time-setting allow easy and accurate adjustment of lubrication flow.
Strengths
-Variable distribution rate from 1 to 12 months
-Lubrication can be stopped or readjusted at any time
-Personal safety: ATEX approval for zone 0
-Transparent grease tank allows visual flow control
-Its compactness allows it to be mounted even in a few spacious places
-Grease and chain oil available
-SKF DialSet allows to calculate the correct dosage
-Full range of accessories
Applications
Recommended for difficult or dangerous access.
Technical specifications
Attributes
| Volume | 125 ml |
|---|---|
| Min. Operation temperature | -20 °C |
| Max. Operation temperature | 60 °C |
| Operating time | adjustable |
Show UNSPSC/ECL@SS
£ 216.80 excl. VAT
/ 10 pieces
£ 260.16 incl. VAT
- Delivery usually within ( 3 ) days