SMC AL30-F03-8-A LUBRICATOR


Lubricator

References
smc:01079992
rubix:2599515
brand logo
brand logo
Technical specifications
MaterialDie-Cast Aluminium
Threading diameter (inch)G 3/8 ''
Volume flow rate40 l/min

Product details : SMC AL30-F03-8-A LUBRICATOR


Series AL-A modular style lubricator provides accurate lubrication of downstream equipment. The oil drop rate is adjustable depending on equipment requirements. The AL-A modular design allows connection with other SMC air preparation equipment.
•Body sizes available: 10 ~ 60
•Thread type: M5, Rc(PT), NPT, G(PF)
•Port sizes: M5, 1/8, 1/4, 3/8, 1/2, 3/4, 1

Size: 30
Thread: F (G)
Port Size: 03 (3/8)
Accessory: None
Bowl/Lubricant exhaus port/Flow direction: 8 (Metal Bowl with Level Gauge)
Pressure Unit: Name Plate, Caution on Bowl (MPa)

Technical specifications


Attributes
MaterialDie-Cast Aluminium
Threading diameter (inch)G 3/8 ''
Volume flow rate40 l/min
Show UNSPSC/ECL@SS
£ 63.09 excl. VAT
/ Each
£ 75.71 incl. VAT
  • Delivery usually within ( 4 ) days