References
IMI Norgren:L82M-2GP-EDN
Rubix:258A7579
Manufacturer :L82M-2GP-EDN

Product details : L82M-2GP-EDN LUBRICATOR EXCELON PLUS
Excelon Plus design allows in-line or modular installation
Micro-fog lubricaton for best lubrication in general purpose pneumatic applications, fine mist perfect for long and more complex pipework
Flow sensor provides a nearly constant oil/air ratio over a wide range of flows
Reduced weight and size
Double safety lock on bowl
Micro-fog lubricaton for best lubrication in general purpose pneumatic applications, fine mist perfect for long and more complex pipework
Flow sensor provides a nearly constant oil/air ratio over a wide range of flows
Reduced weight and size
Double safety lock on bowl
Technical specifications
Attributes
| Material | diecast aluminium bowl |
|---|---|
| Threading diameter (inch) | 04/01/2024 '' |
| Volume flow rate | 22 l/min |
Show UNSPSC/ECL@SS
£ 68.99 excl. VAT
/ Each
£ 82.79 incl. VAT
- Usually arrives within 14 working days