• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,514)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Personal protective equipment(46,380)
  • Hygiene(1,443)
  • Environment and safety(7,691)
See Protection, Safety & Hygiene
  • Hygiene(151)
  • Cleaning(1,292)
  • Skin protection cream(22)
See Hygiene
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Hygiene
  4. Cleaning
  5. Wiping
  6. Industrial wipes & paper rolls
  7. LUCART 864083 STRONG230Z WHT 2PLY Z-FOLD TOWEL 150X20

LUCART 864083 STRONG230Z WHT 2PLY Z-FOLD TOWEL 150X20

LUCART 864083 STRONG230Z WHT 2PLY Z-FOLD TOWEL 150X20

See technical informationSee documents

References

Lucart:864083
Rubix:259A9766
brand logo
brand logo

Documents

Product details : LUCART 864083 STRONG230Z WHT 2PLY Z-FOLD TOWEL 150X20


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 24.56 excl. VAT
/ Each
£ 29.47 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

TORK 130041 WHITE WIPING PAPER PLUS W1/2 2PLY 750 SHEETSHOSTESS 8613 TOILET TISSUE ROLLS JUMBO WHITE PK12TORK 15850 WHITE XPRESSNAP XSOFT DISPENSER NAPKINS N4 2PLY X1000 PK8TORK 473263 BLUE REFLEX WIPING PAPER TOWEL PLUS M4 2PLY 429 SHEETS PK6LUCART 852434 ECO085W WHT 2PLY FLOORSTAND ROLL 288MX220MMX60MM PK2LUCART 812297 ECO150J WHT 2PLY MINI JUMBO 150MX86MMX60MM PK12SCOTTKC 6659 CONTROL FLUSHABLE FOLDED HAND TOWELS WHITE PK15WORKLINE JTP152 MINI JUMBO TOILET ROLL 2 PLY 60MM CORE 150M WHITE PK12TORK 100200 WHITE CONVENTIONAL TOILET PAPER ROLL T4 PK36TORK 100320 WHITE CONVENTIONAL TOILET PAPER ROLL T4 PK36LUCART 864084E EASY300ZB BLU 1PLY Z-FOLD H TOWEL 12X250SCOTTKC 6637 ESSENTIAL 1PLY WHT INTERFOLD HAND TOWELS PK15WYPALL 8388 X80 POWERCLEAN 1/4 FOLD WHITE 50 SHEETS PK4LUCART 812395 ECO333J WHT 2PLY MAXI JUMBO TOILET ROLL PK6TORK 110254 WHITE SOFT MINI JUMBO TOILET ROLL 2PLY 850 SHEETS PK12
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap