WYPALL 8388 X80 POWERCLEAN 1/4 FOLD WHITE 50 SHEETS PK4
WypAll® X80 Cloths 8388 - 1 pack x 50 1/4 fold cloths, 1 ply, white
See technical informationReferences
Wypall:8388
Rubix:347367
Manufacturer :8388
EAN:10036000410263



Product details : WYPALL 8388 X80 POWERCLEAN 1/4 FOLD WHITE 50 SHEETS PK4
The WypAll® X80 Range has been specially designed for heavy-duty, rough surface wiping, where strength and bulk are key requirements. A task focused solution, WypAll® X80 cloths do not tear and maintaining consistency in quality and size. 70% of users were impressed by the durability of the cloth, leading them to be preferred over rags by 3 times more users. Leading in strength, our goal is to support you in improving productivity and efficiency whilst reducing waste by delivering a clean, reliably consistent and reusable cloth. Advanced Hydroknit technology ensures each cloth is strong, durable and highly absorbent without tearing. Perfect for use in industrial manufacturing. Supplied in poly-packs to provide protection from grime or dirt touching the product whilst also ensuring you only touch the sheet you use. Each pack delivers single sheet dispensing, to control usage, increase hygiene and reduce waste. Individual sheet size 30.5cm (L) x 31.8cm (W).Compatible with WypAll® cloth Dispenser (product code 7969). 1 pack x 50 1/4 fold cloths, 1 ply, white (50 total)
Technical specifications
Attributes
| Length | 31 cm |
|---|---|
| Colour | white |
| Number of rolls | 4 |
| Number of formats | 200 |
Show UNSPSC/ECL@SS
£ 50.16 excl. VAT
/ Each
£ 60.19 incl. VAT
- In stock: Next day delivery
