WORKLINE JTP152 MINI JUMBO TOILET ROLL 2 PLY 60MM CORE 150M WHITE PK12

WORKLINE JTP152 MINI JUMBO TOILET ROLL 2 PLY 60MM CORE 150M WHITE PK12

See technical informationSee documents

References

Workline:JTP152-60MM
Rubix:385A6335
brand logo

Technical specifications

Length15000 cm
Colourwhite
See all Specifications

Documents

Product details : WORKLINE JTP152 MINI JUMBO TOILET ROLL 2 PLY 60MM CORE 150M WHITE PK12


• Mini Jumbo Toilet tissue
• 2 Ply
• Pack of 12 rolls
• 60mm core
• 150m
• Options for all types of workplace washrooms
• Conventional, Micro, Mini and Jumbo options
• Made from 100% pure cellulose
• CHSA accredited
• Made in Britain

Technical specifications


Attributes
Length15000 cm
Colourwhite
Number of formats12
£ 13.09 excl. VAT
/ Each
£ 15.71 incl. VAT
  • In stock: Next day delivery