TORK 473263 BLUE REFLEX WIPING PAPER TOWEL PLUS M4 2PLY 429 SHEETS PK6

Tork Reflex™ Wiping Paper Plus

See technical information

References

Tork:473263
Rubix:2591238
EAN:5411160006569
brand logo

Technical specifications

Length35 cm
Colourblue
See all Specifications

Product details : TORK 473263 BLUE REFLEX WIPING PAPER TOWEL PLUS M4 2PLY 429 SHEETS PK6


Versatile Tork Reflex™ Wiping Paper Plus is ideal for wiping tasks and hand wiping. Used in conjunction with Tork Reflex single-sheet centrefeed dispenser, Tork Reflex can reduce paper consumption by up to 37% vs standard centrefeed and minimises the risk of cross-contamination.

Strengths

Good absorption for mopping up spills, helps to wipe up liquids faster, Ideal for wiping hands and lightly soiled surfaces, Multipurpose - handles general wiping tasks that require strength and absorbency

Technical specifications


Attributes
Length35 cm
Colourblue
Number of formats429
£ 63.02 excl. VAT
/ Each
£ 75.62 incl. VAT
  • In stock: Next day delivery

Colour