TORK 130041 WHITE WIPING PAPER PLUS W1/2 2PLY 750 SHEETS
Tork Wiping Paper Plus White W1/2
See technical informationSee documentsReferences
Tork:130041
Rubix:395A7399
EAN:7322540182286

Documents
Product details : TORK 130041 WHITE WIPING PAPER PLUS W1/2 2PLY 750 SHEETS
Tork Wiping Paper Plus W1/2:
In high-paced, professional environments, your staff need to tackle spills quickly and effectively.
Our strong Tork Wiping Paper Plus is the perfect multipurpose solution for mopping up liquids and keeping hands clean.
Its QuickDry finish makes it more absorbent than ordinary paper, so you can complete tasks more efficiently and reduce waste.
Tork Easy Handling® Plastic Packaging allows further time-saving by making package carrying and disposal simple.
In high-paced, professional environments, your staff need to tackle spills quickly and effectively.
Our strong Tork Wiping Paper Plus is the perfect multipurpose solution for mopping up liquids and keeping hands clean.
Its QuickDry finish makes it more absorbent than ordinary paper, so you can complete tasks more efficiently and reduce waste.
Tork Easy Handling® Plastic Packaging allows further time-saving by making package carrying and disposal simple.
Strengths
Mop up spills easily, due to the high absorbency of this wiping paper.
Swiftly carry and dispose of packaging with Tork Easy Handling® Plastic Packaging.
Wipe dirty hands and lightly soiled surfaces with ease with our Tork Wiping Paper Plus.
Tackle tasks requiring strength and absorbency in no time with this multipurpose design.
Swiftly carry and dispose of packaging with Tork Easy Handling® Plastic Packaging.
Wipe dirty hands and lightly soiled surfaces with ease with our Tork Wiping Paper Plus.
Tackle tasks requiring strength and absorbency in no time with this multipurpose design.
Applications
For wiping
Technical specifications
Attributes
| Length | 23.5 cm |
|---|---|
| Colour | white |
| Number of formats | 750 |
Show UNSPSC/ECL@SS
£ 26.73 excl. VAT
/ Each
£ 32.08 incl. VAT
- Usually arrives within 14 working days





