• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,475)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,342)
  • Hygiene(1,445)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Hygiene(151)
  • Cleaning(1,294)
  • Skin protection cream(22)
See Hygiene
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Hygiene
  4. Cleaning
  5. Wiping
  6. Industrial wipes & paper rolls
  7. LUCART 864084E EASY300ZB BLU 1PLY Z-FOLD H TOWEL 12X250

LUCART 864084E EASY300ZB BLU 1PLY Z-FOLD H TOWEL 12X250

LUCART 864084E EASY300ZB BLU 1PLY Z-FOLD H TOWEL 12X250

See technical informationSee documents

References

Lucart:864084E
Rubix:262A6835
brand logo
brand logo

Documents

Product details : LUCART 864084E EASY300ZB BLU 1PLY Z-FOLD H TOWEL 12X250


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 20.29 excl. VAT
/ Each
£ 24.35 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

LUCART 812315 STRONG102 WHT 2PLY MICRO JUMBO 125MX86MMX42MM PK24WORKLINE BC135E CENTREFEED ROLLS 3 PLY 60MM CORE 135M BLUE PK6MAX 75 MEDIUM DUTY WIPES BOX 200 SHEETS 30 X 42CMTORK 473264 WHITE REFLEX WIPING PAPER TOWEL PLUS 2PLY 429 SHEETS PK6TORK 12324 WHITE SOFT CONVENTIONAL TOILET ROLL 2PLY 400 SHEETS PK6WYPALL 7441 X50 CLEANING CLOTHS INTERFOLDED BLUE 50 SHEETS PK6WORKLINE JTP120 MICRO JUMBO TOILET ROLL 2PLY 42MM CORE 120M WHITE PK24TORK 110275 WHITE SOFT JUMBO TOILET PAPER ROLL T1 2PLY 1800 SHEETS PK6WORKLINE BHR424 INDUSTRIAL ROLLS 2 PLY 45MM CORE 40M BLUE PK24WYPALL 7255 L10 WIPING PAPER CENTREFEED BLUE 1PLY 38CM X 19.5CM PK6TORK 130041 WHITE WIPING PAPER PLUS W1/2 2PLY 750 SHEETSSCOTTKC 8569 CONTROL 2PLY WHT CENTREFEED TOILET TISSUE PK6SCOTT 3749 HAND TOWELS MULTIFOLD WHITE 250 SHEETS PK16LUCART 812353 ECO200J WHT 2PLY MINI JUMBO 200MX86MMX60MM PK12LUCART 870136 ECO230 WHT 2PLY HYGIENE ROLL 50MX500MM PK9
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap