GISS 880773 LUXSAR INFINERGY S3 SRC SAFETY SHOES BLACK SIZE 37/4
Luxsar S3 SRC ESD safety shoes
See technical informationSee documentsReferences
GISS:880773
Rubix:209A5490
EAN:3660338342776

Documents
Product details : GISS 880773 LUXSAR INFINERGY S3 SRC SAFETY SHOES BLACK SIZE 37/4
Low cut safety shoe.
Putek® upper is highly abrasion resistant, water repellent and breathable.
Breathable honeycomb lining.
Number one in ergonomic cleanliness.
200 joule aluminium safety tip, light and wide.
Anti-perforation composite insert, lightweight, flexible and non-magnetic.
BASF soft PU2D + Infinergy outsole.
PU abrasion resistant, oil-resistant, non-slip and anti-static outer sole.
Weight:
520 g*STRONG POINTS.
Instant anti-fatigue effect and continuous comfort all day long.
Very light and good freedom of movement.
Reduced in musculoskeletal issues.
Putek® upper is highly abrasion resistant, water repellent and breathable.
Breathable honeycomb lining.
Number one in ergonomic cleanliness.
200 joule aluminium safety tip, light and wide.
Anti-perforation composite insert, lightweight, flexible and non-magnetic.
BASF soft PU2D + Infinergy outsole.
PU abrasion resistant, oil-resistant, non-slip and anti-static outer sole.
Weight:
520 g*STRONG POINTS.
Instant anti-fatigue effect and continuous comfort all day long.
Very light and good freedom of movement.
Reduced in musculoskeletal issues.
Strengths
• Instant anti-fatigue effect and continuous comfort all day long
• Very light and good freedom of movement
• Reduction in musculoskeletal issues
• Number one in ergonomic cleanliness
• Very light and good freedom of movement
• Reduction in musculoskeletal issues
• Number one in ergonomic cleanliness
Technical specifications
Attributes
| EU shoe size | 37 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | putek |
| ESD | yes |
| Water proof | no |
| Security Category | s3 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 105.96 excl. VAT
/ Each
£ 127.15 incl. VAT
- Usually arrives within 14 working days
EU shoe size
37
