MAKITA DUC150Z 18V LXT BRUSHLESS PRUNING SAW (BODY ONLY)
LXT 18 V Pole Saw 15 cm
See technical informationSee documentsReferences
Makita:DUC150Z
Rubix:450A9700
Manufacturer :DUC150Z
EAN:0197050000835
Documents
Product details : MAKITA DUC150Z 18V LXT BRUSHLESS PRUNING SAW (BODY ONLY)
Lock-on lever accessibe from either side
Tool-less change and tension of the saw chain
Automatic chain lubrication
55ml oil tank capacity
80 TXL chain, 32 links, 0.325" chain pitch, 1.1mm gauge
Tool-less change and tension of the saw chain
Automatic chain lubrication
55ml oil tank capacity
80 TXL chain, 32 links, 0.325" chain pitch, 1.1mm gauge
Technical specifications
Attributes
| Length | 150 mm |
|---|
Show UNSPSC/ECL@SS
£ 229.27 excl. VAT
/ Each
£ 275.12 incl. VAT
- Delivery usually within ( 7 ) days

