References
Draper:14306
Rubix:227A1978
Manufacturer :14306



Product details : DRAPER 14306 RAKE
Epoxy coated carbon steel, fully hardened and tempered 12 tooth head. Attached to an ash handle with clear lacquered finish.
Technical specifications
Attributes
| Number of teeth | 12 |
|---|---|
| Length | 1440 mm |
| Width | 293 mm |
| Material | epoxy coated carbon steel (head); ash handle |
Show UNSPSC/ECL@SS
£ 33.60 excl. VAT
/ 2 pieces
£ 40.32 incl. VAT
- Delivery usually within ( 7 ) days
