SMC MDWBT63TF-300 CYLINDER WITH LOCK

M(D)WB, Cylinder with Lock, Double Acting, Single Rod

See technical informationSee documents
References
SMC:MDWBT63TF-300
Rubix:393A1310
Manufacturer :MDWBT63TF-300
brand logo
Technical specifications
Cylinder diameter63 mm
Cylinder stroke300 mm
Typedouble acting cylinder
See all Specifications
Documents

Product details : SMC MDWBT63TF-300 CYLINDER WITH LOCK


Cylinder with Lock, Double Acting, Single/Double Rod Locking unit can be ordered separately Lock can be manually operated Separate construction of lock unit and cylinder Bore sizes (mm): 32, 40, 50, 63, 80, 100 Strokes up to 2500 mm Air cushion / rubber bumper selectable.

Strengths

Cylinder with Lock: double acting single rod Bore sizes: 32, 40, 50, 63, 80, 100 (mm) Strokes from 25mm through 2500mm depending upon bore size Mounts: basic, foot, front & rear flange, single or double clevis, & center trunnion Variety of switches and a variety of lead wire lengths.

Technical specifications


Attributes
Cylinder diameter63 mm
Cylinder stroke300 mm
Typedouble acting cylinder
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 764.30 excl. VAT
/ Each
£ 917.16 incl. VAT
  • Usually arrives within 14 working days