References
Facom:M.85HA
Rubix:1239262
EAN:3148516635099



Product details : FACOM SOCKET M.85HA
M.HA - Sockets 1" hex metric
-Tapered base for extra weight.
-Safety lock for ratchets and accessories with piston.
- With release button.
-Presentation: satin chrome.
-Tapered base for extra weight.
-Safety lock for ratchets and accessories with piston.
- With release button.
-Presentation: satin chrome.
Technical specifications
Attributes
| Logistic Weight | 3508 g |
|---|---|
| Packaged dimensions (D x W x H) | 113x113x108 mm |
| Package weight | 3508 g |
| Square drive adapter | 1 '' |
| Diameter | 71.3 mm |
| Length | 110 mm |
| Square | 85 mm |
Show UNSPSC/ECL@SS
£ 195.02 excl. VAT
/ Each
£ 234.02 incl. VAT
- Delivery usually within ( 14 ) days
