46a series sockets
Square drive adapter | 3/8 '' |
---|---|
Diameter | 28.7 mm |
Length | 65 mm |
Logistics dimensions (L x W x H) | 30x30x66 mm |
---|---|
Logistic Weight | 184 g |
Square drive adapter | 3/8 '' |
Diameter | 28.7 mm |
Length | 65 mm |
Finishing | Chromed |
Weight | 184 g |
Usually arrives within 14 working days