Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B9011/2 REAMER 1/2 INCH 5986437
DORMER B9011/2 REAMER 1/2 INCH 5986437
HSS machine drill Dormer
References
dormer:
B9011/2
rubix:
222998
ean:
7320760181133
Technical specifications
Nominal diameter (metric)
12.7
mm
Total length
152
mm
Length of cut
76
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B9011/2 REAMER 1/2 INCH 5986437
Technical specifications
Attributes
Nominal diameter (metric)
12.7
mm
Total length
152
mm
Length of cut
76
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.18
excl. VAT
/
Each
£
73.42
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352-2.3 REAMING TOOLS HSS/-CO 5071859
DORMER B44113.0 REAMER 13.00 MM 5987170
TITEX F1352-8.5 REAMING TOOLS HSS/-CO 5071922
TITEX F1352HUN-4.33 REAMING TOOLS HSS/-CO 5072475
TITEX F1342-3.2 REAMING TOOLS HSS/-CO 5071746
TITEX F1352HUN-5.36 REAMING TOOLS HSS/-CO 5072578
TITEX F1352HUN-6.28 REAMING TOOLS HSS/-CO 5072708
TITEX F1352HUN-10.43 REAMING TOOLS HSS/-CO 5072084
TITEX F1352HUN-6.92 REAMING TOOLS HSS/-CO 5072772
TITEX F1352HUN-7.64 REAMING TOOLS HSS/-CO 5072844
TITEX F1352HUN-1.62 REAMING TOOL 5072003
TITEX F1352HUN-2.48 REAMING TOOLS HSS/-CO 5072290
TITEX F1352HUN-5.26 REAMING TOOLS HSS/-CO 5072568
TITEX F1352HUN-3.88 REAMING TOOLS HSS/-CO 5072430
DORMER B17010.02 REAMER 10.02 MM 5986246