Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-8.5 REAMING TOOLS HSS/-CO 5071922
TITEX F1352-8.5 REAMING TOOLS HSS/-CO 5071922
Machine reamer in HSS
References
walter titex:
F1352-8.5
rubix:
356A8510
manufacturer :
5071922
ean:
4031132188614
Technical specifications
Nominal diameter (metric)
8.5
mm
Total length
117
mm
Length of cut
33
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352-8.5 REAMING TOOLS HSS/-CO 5071922
Walter standard up to Ø 1.3
Technical specifications
Attributes
Nominal diameter (metric)
8.5
mm
Total length
117
mm
Length of cut
33
mm
Body material
hss-e
Tail diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.50
excl. VAT
/
Each
£
36.60
incl. VAT
Usually arrives within 14 working days
Select variants (97)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-6.18 REAMING TOOLS HSS/-CO 5072698
TITEX F1342-1.6 REAMING TOOLS HSS/-CO 5071701
DORMER B10140.0 REAMER 40.00 MM 5986823
TITEX F1352HUN-1.64 REAMING TOOLS HSS/-CO 5072005
TITEX F1352HUN-10.19 REAMING TOOLS HSS/-CO 5072060
TITEX F1352-20 REAMING TOOLS HSS/-CO 5071866
DORMER HSCO REAMER 16.0 B95416.0
GUHRING 00468 005.500 REAMER/COUNTERSINK TOOL 9004680055000
GUHRING 00405 015.000 REAMER/COUNTERSINK TOOL 9004050150000
DORMER HSCO REAMER 19.0 B16119.0
TITEX F1352-7.1 REAMING TOOLS HSS/-CO 5071908
TITEX F1352HUN-3.44 REAMING TOOLS HSS/-CO 5072386
GUHRING 00405 022.000 MACHINE REAMERS HSS-E
DORMER B1709.99 REAMER 9.99 MM 5986709
TITEX F1352-13.5 REAMING TOOLS HSS/-CO 5071843