Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B44113.0 REAMER 13.00 MM 5987170
DORMER B44113.0 REAMER 13.00 MM 5987170
HSS machine drill Dormer
References
dormer:
B44113.0
rubix:
1067869
ean:
7320760426302
Technical specifications
Nominal diameter (metric)
13
mm
Total length
151
mm
Length of cut
19
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B44113.0 REAMER 13.00 MM 5987170
Technical specifications
Attributes
Nominal diameter (metric)
13
mm
Total length
151
mm
Length of cut
19
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
150.75
excl. VAT
/
Each
£
180.90
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-5.38 REAMING TOOLS HSS/-CO 5072580
TITEX F1352HUN-7.59 REAMING TOOLS HSS/-CO 5072839
TITEX F1352HUN-9.45 REAMING TOOLS HSS/-CO 5073025
TITEX F1352HUN-1.43 REAMING TOOLS HSS/-CO 5071984
TITEX F1352HUN-1.93 REAMING TOOLS HSS/-CO 5072034
TITEX F1352HUN-5.79 REAMING TOOLS HSS/-CO 5072659
TITEX F1352HUN-8.45 REAMING TOOLS HSS/-CO 5072925
GUHRING 00490 005.500 NC MACHINE REAMERS HSS-E
DORMER CARBIDE REAMER 8.0 B4118.0
TITEX F1352HUN-10.96 REAMING TOOLS HSS/-CO 5072137
WALTER 5071774 F1342 6.00MM S/S CHUCKING REAMER
TITEX F1352HUN-4.98 REAMING TOOLS HSS/-CO 5072540
TITEX F1352HUN-5.13 REAMING TOOLS HSS/-CO 5072555
TITEX F1352HUN-2.56 REAMING TOOLS HSS/-CO 5072298
TITEX F1352HUN-11.47 REAMING TOOLS HSS/-CO 5072188