DORMER B9011/8 REAMER 1/8 INCH 5986444


HSS machine drill Dormer

References
dormer:B9011/8
rubix:025444
ean:7320760180860
Machine Reamer 1/8 inch BS 328
brand logo
Technical specifications
Nominal diameter (metric)3.18 mm
Total length66 mm
Length of cut33 mm
See all Specifications

Product details : DORMER B9011/8 REAMER 1/8 INCH 5986444


Technical specifications


Attributes
Nominal diameter (metric)3.18 mm
Total length66 mm
Length of cut33 mm
Body materialHSS
Show UNSPSC/ECL@SS
£ 33.92 excl. VAT
/ Each
£ 40.70 incl. VAT
  • Usually arrives within 14 working days