Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1342-10 REAMING TOOLS HSS/-CO 5071705
TITEX F1342-10 REAMING TOOLS HSS/-CO 5071705
HSS machine drill Walter Titex
References
walter titex:
F1342-10
rubix:
276A3781
manufacturer :
5071705
ean:
4031132187150
Technical specifications
Nominal diameter (metric)
10
mm
Total length
133
mm
Length of cut
38
mm
Product details
Technical specifications
Product details : TITEX F1342-10 REAMING TOOLS HSS/-CO 5071705
Technical specifications
Attributes
Nominal diameter (metric)
10
mm
Total length
133
mm
Length of cut
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.50
excl. VAT
/
Each
£
35.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-7.32 REAMING TOOLS HSS/-CO 5072812
TITEX F1352HUN-1.39 REAMING TOOLS HSS/-CO 5071980
TITEX F1352HUN-10.16 REAMING TOOLS HSS/-CO 5072057
DORMER CARBIDE REAMER 20.0 B44120.0
TITEX F1352HUN-9.34 REAMING TOOLS HSS/-CO 5073014
TITEX F1352HUN-8.18 REAMING TOOLS HSS/-CO 5072898
DORMER B1806.5 REAMER 6.50 MM 5986923
TITEX F1342-16 REAMING TOOLS HSS/-CO 5071725
TITEX F1352HUN-1.81 REAMING TOOLS HSS/-CO 5072022
TITEX F1352HUN-8.52 REAMING TOOLS HSS/-CO 5072932
TITEX F1352HUN-1.75 REAMING TOOLS HSS/-CO 5072016
TITEX F1352HUN-7.18 REAMING TOOLS HSS/-CO 5072798
DORMER B1706.04 REAMER 6.04 MM 5986554
DOR CARBIDE REAMER 2.50
DOR HSCO REAMER 5.9