Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-2.6 REAMING TOOLS HSS/-CO 5072302
TITEX F1352HUN-2.6 REAMING TOOLS HSS/-CO 5072302
Machine reamer in HSS
References
walter titex:
F1352HUN-2.6
rubix:
276A2925
manufacturer :
5072302
ean:
4031132136769
Technical specifications
Nominal diameter (metric)
2.6
mm
Total length
57
mm
Length of cut
14
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-2.6 REAMING TOOLS HSS/-CO 5072302
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
2.6
mm
Total length
57
mm
Length of cut
14
mm
Body material
HSS-E
Tail diameter
2.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.25
excl. VAT
/
Each
£
51.90
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00468 012.000 MACHINE REAMER HSS-E 12.000MM FORM B BRIGHT
DORMER B18012.0 REAMER 12.00 MM 5986623
DORMER B1705.5 REAMER 5.50 MM 5986586
DOR HSCO REAMER 6.2
DORMER B4006.0 REAMER 6.00 MM 5987141
TITEX F1352HUN-2.91 REAMING TOOLS HSS/-CO 5072333
DORMER B17010.03 REAMER 10.03 MM 5986249
TITEX F1352-9.1 REAMING TOOLS HSS/-CO 5071928
PRESTO 13.00MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
DOR CARBIDE REAMER 6.00
TITEX F1352-2.7 REAMING TOOLS HSS/-CO 5071863
TITEX F1352HUN-7.81 REAMING TOOLS HSS/-CO 5072861
TITEX F1352HUN-11.59 REAMING TOOLS HSS/-CO 5072200
DORMER B1706.01 REAMER 6.01 MM 5986696
DOR CARBIDE REAMER 2.03