DORMER B17010.03 REAMER 10.03 MM 5986249


HSS machine drill Dormer

References
dormer:B17010.03
rubix:1066422
ean:7320760128961
Machine Reamer 10.03 mm DIN 212
brand logo
Technical specifications
Nominal diameter (metric)10.03 mm
Total length133 mm
Body materialhss-e

Product details : DORMER B17010.03 REAMER 10.03 MM 5986249


Technical specifications


Attributes
Nominal diameter (metric)10.03 mm
Total length133 mm
Body materialhss-e
Show UNSPSC/ECL@SS
£ 48.09 excl. VAT
/ Each
£ 57.71 incl. VAT
  • Usually arrives within 14 working days