Machine reamer in HSS
Nominal diameter (metric) | 13.19 mm |
---|---|
Total length | 65 mm |
Length of cut | 16 mm |
Nominal diameter (metric) | 13.19 mm |
---|---|
Total length | 65 mm |
Length of cut | 16 mm |
Body material | hss-e |
Tail diameter | 3.19 mm |
Usually arrives within 14 working days