Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-9.22 REAMING TOOLS HSS/-CO 5073002
TITEX F1352HUN-9.22 REAMING TOOLS HSS/-CO 5073002
Machine reamer in HSS
References
walter titex:
F1352HUN-9.22
rubix:
356A9433
manufacturer :
5073002
ean:
4031132143385
Technical specifications
Nominal diameter (metric)
9.22
mm
Total length
125
mm
Length of cut
36
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-9.22 REAMING TOOLS HSS/-CO 5073002
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
9.22
mm
Total length
125
mm
Length of cut
36
mm
Body material
hss-e
Tail diameter
9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.00
excl. VAT
/
Each
£
68.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1703.03 REAMER 3.03 MM 5986848
TITEX F1352HUN-9.96 REAMING TOOLS HSS/-CO 5073076
TITEX F1352HUN-6.39 REAMING TOOLS HSS/-CO 5072719
TITEX F1352HUN-6.77 REAMING TOOLS HSS/-CO 5072757
TITEX F1352HUN-6.36 REAMING TOOLS HSS/-CO 5072716
TITEX F1352HUN-10.32 REAMING TOOLS HSS/-CO 5072073
TITEX F1352HUN-2.28 REAMING TOOLS HSS/-CO 5072270
GUHRING 00405 020.000 REAMER/COUNTERSINK TOOL 9004050200000
TITEX F1352HUN-7.69 REAMING TOOLS HSS/-CO 5072849
TITEX F1352HUN-11.88 REAMING TOOLS HSS/-CO 5072229
TITEX F1352HUN-11.43 REAMING TOOLS HSS/-CO 5072184
TITEX F1352HUN-9.56 REAMING TOOLS HSS/-CO 5073036
PRESTO 4.00MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
TITEX F1352HUN-2.24 REAMING TOOLS HSS/-CO 5072266
DORMER B1805.5 REAMER 5.50 MM 5987042