Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
WALTER 5071774 F1342 6.00MM S/S CHUCKING REAMER
WALTER 5071774 F1342 6.00MM S/S CHUCKING REAMER
HSS machine drill Walter Titex
References
walter titex:
F1342-6
rubix:
246A7323
manufacturer :
5071774
ean:
4031132186634
Technical specifications
Nominal diameter (metric)
6
mm
Total length
93
mm
Length of cut
26
mm
Product details
Technical specifications
Product details : WALTER 5071774 F1342 6.00MM S/S CHUCKING REAMER
Technical specifications
Attributes
Nominal diameter (metric)
6
mm
Total length
93
mm
Length of cut
26
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.96
excl. VAT
/
Each
£
23.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-5.17 REAMING TOOLS HSS/-CO 5072559
TITEX F1352HUN-5.01 REAMING TOOLS HSS/-CO 5072543
TITEX F1352HUN-3.08 REAMING TOOLS HSS/-CO 5072350
TITEX F1352HUN-1.38 REAMING TOOLS HSS/-CO 5071979
TITEX F1352HUN-5.71 REAMING TOOLS HSS/-CO 5072651
TITEX F1352HUN-9.62 REAMING TOOLS HSS/-CO 5073042
TITEX F1352HUN-9.14 REAMING TOOLS HSS/-CO 5072994
TITEX F1352HUN-4.47 REAMING TOOLS HSS/-CO 5072489
DORMER B1705.03 REAMER 5.03 MM 5986918
TITEX F1352HUN-4.65 REAMING TOOLS HSS/-CO 5072507
DORMER B1708.04 REAMER 8.04 MM 5986637
TITEX F1352HUN-10.49 REAMING TOOLS HSS/-CO 5072090
TITEX F1352HUN-8.81 REAMING TOOLS HSS/-CO 5072961
TITEX F1352HUN-0.99 REAMING TOOLS HSS/-CO 5071940
TITEX F1352HUN-1.93 REAMING TOOLS HSS/-CO 5072034