Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER CARBIDE REAMER 8.0 B4118.0
DORMER CARBIDE REAMER 8.0 B4118.0
HSS machine drill Dormer
References
dormer:
B4118.0
rubix:
1067840
ean:
7320760053225
Technical specifications
Nominal diameter (metric)
8
mm
Total length
156
mm
Length of cut
33
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER CARBIDE REAMER 8.0 B4118.0
Technical specifications
Attributes
Nominal diameter (metric)
8
mm
Total length
156
mm
Length of cut
33
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
122.20
excl. VAT
/
Each
£
146.64
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Create PDF from product
Check our products from related categories
DOR CARBIDE REAMER 10.00
TITEX F1352HUN-6.72 REAMING TOOLS HSS/-CO 5072752
TITEX F1352HUN-5.72 REAMING TOOLS HSS/-CO 5072652
DORMER B18016.0 REAMER 16.00 MM 5986634
TITEX F1352HUN-11.66 REAMING TOOLS HSS/-CO 5072207
TITEX F1352HUN-2.09 REAMING TOOLS HSS/-CO 5072251
TITEX F1352HUN-11.01 REAMING TOOLS HSS/-CO 5072142
TITEX F1352HUN-2.25 REAMING TOOLS HSS/-CO 5072267
TITEX F1352HUN-8.63 REAMING TOOLS HSS/-CO 5072943
TITEX F1342-3.5 REAMING TOOLS HSS/-CO 5071749
DORMER B1705.02 REAMER 5.02 MM 5986915
DORMER B1709.0 REAMER 9.00 MM 5986658
DORMER HSCO REAMER 25.0 B95425.0
TITEX F1342-5 REAMING TOOLS HSS/-CO 5071764
DOR HSCO REAMER 17.0