Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B44116.0 REAMER 16.00 MM 5987179
DORMER B44116.0 REAMER 16.00 MM 5987179
HSS machine drill Dormer
References
dormer:
B44116.0
rubix:
1067864
ean:
7320760421130
Technical specifications
Nominal diameter (metric)
16
mm
Total length
170
mm
Length of cut
22
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B44116.0 REAMER 16.00 MM 5987179
Technical specifications
Attributes
Nominal diameter (metric)
16
mm
Total length
170
mm
Length of cut
22
mm
Body material
carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
166.50
excl. VAT
/
Each
£
199.80
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-7.44 REAMING TOOLS HSS/-CO 5072824
DORMER HSCO REAMER 6.0 B9536.0
TITEX F1352HUN-6.71 REAMING TOOLS HSS/-CO 5072751
DORMER B1702.99 REAMER 2.99 MM 5986836
TITEX F1352HUN-6.98 REAMING TOOLS HSS/-CO 5072778
TITEX F1352HUN-1.37 REAMING TOOLS HSS/-CO 5071978
TITEX F1352HUN-3.86 REAMING TOOLS HSS/-CO 5072428
TITEX F1352HUN-9.28 REAMING TOOLS HSS/-CO 5073008
TITEX F1352HUN-10.29 REAMING TOOLS HSS/-CO 5072070
DORMER HSCO REAMER 13.0 B16113.0
TITEX F1352-1.4 REAMING TOOL 5071819
DOR CARBIDE REAMER 8.04
TITEX F1352HUN-10.61 REAMING TOOLS HSS/-CO 5072102
TITEX F1352HUN-5.15 REAMING TOOLS HSS/-CO 5072557
TITEX F1352HUN-3.24 REAMING TOOLS HSS/-CO 5072366