Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-1.4 REAMING TOOL 5071819
TITEX F1352-1.4 REAMING TOOL 5071819
HSS machine drill Walter Titex
References
walter titex:
F1352-14
rubix:
80108235
manufacturer :
5071844
ean:
4031132188720
Technical specifications
Nominal diameter (metric)
14
mm
Total length
160
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352-1.4 REAMING TOOL 5071819
Technical specifications
Attributes
Nominal diameter (metric)
14
mm
Total length
160
mm
Tail diameter
12.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.00
excl. VAT
/
Each
£
24.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER B9019.0 REAMER 9.00 MM 5986547
DORMER B10129.0 REAMER 29.00 MM 5986592
TITEX F1352HUN-3.43 REAMING TOOLS HSS/-CO 5072385
TITEX F1352HUN-5.92 REAMING TOOLS HSS/-CO 5072672
DOR CARBIDE REAMER 7.0
DORMER B44110.0 REAMER 10.00 MM 5987160
GUHRING 00405 014.000 REAMER/COUNTERSINK TOOL 9004050140000
TITEX F1352HUN-3.13 REAMING TOOLS HSS/-CO 5072355
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 3/4IN 869724
TITEX F1352-10.7 REAMING TOOLS HSS/-CO 5071832
TITEX F1352HUN-4.81 REAMING TOOLS HSS/-CO 5072523
TITEX F1352HUN-4.18 REAMING TOOLS HSS/-CO 5072460
DOR HSCO REAMER 12.0
TITEX F1352HUN-2.34 REAMING TOOLS HSS/-CO 5072276
TITEX F1352-2.3 REAMING TOOLS HSS/-CO 5071859