DORMER B1702.99 REAMER 2.99 MM 5986836


HSS machine drill Dormer

References
dormer:B1702.99
rubix:1066324
ean:7320760131855
Machine Reamer 2.99 mm DIN 212
brand logo
Technical specifications
Nominal diameter (metric)2.99 mm
Total length61 mm
Body materialhss-e

Product details : DORMER B1702.99 REAMER 2.99 MM 5986836


Technical specifications


Attributes
Nominal diameter (metric)2.99 mm
Total length61 mm
Body materialhss-e
Show UNSPSC/ECL@SS
£ 34.76 excl. VAT
/ Each
£ 41.71 incl. VAT
  • Usually arrives within 14 working days