Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1705.05 REAMER 5.05 MM 5986927
DORMER B1705.05 REAMER 5.05 MM 5986927
HSS machine drill Dormer
References
dormer:
B1705.05
rubix:
1066358
ean:
7320760133835
Technical specifications
Nominal diameter (metric)
5.05
mm
Total length
86
mm
Body material
HSS-E
Product details
Technical specifications
Product details : DORMER B1705.05 REAMER 5.05 MM 5986927
Technical specifications
Attributes
Nominal diameter (metric)
5.05
mm
Total length
86
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.80
excl. VAT
/
Each
£
39.36
incl. VAT
Usually arrives within 14 working days
Select variants (81)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-8.29 REAMING TOOLS HSS/-CO 5072909
TITEX F1352HUN-7.55 REAMING TOOLS HSS/-CO 5072835
TITEX F1352HUN-8.46 REAMING TOOLS HSS/-CO 5072926
TITEX F1352HUN-1.16 REAMING TOOLS HSS/-CO 5071957
TITEX F1352HUN-4.69 REAMING TOOLS HSS/-CO 5072511
TITEX F1352HUN-11.65 REAMING TOOLS HSS/-CO 5072206
TITEX F1352HUN-7.56 REAMING TOOLS HSS/-CO 5072836
DORMER B1705.02 REAMER 5.02 MM 5986915
DOR CARBIDE REAMER 8.02
PRESTO 72000-916 HSS TAPER SHANK MACHINE REAMER BS328 9/16 INCH
DORMER HSCO REAMER 11.0 B16111.0
DORMER B18020.0 REAMER 20.00 MM 5986674
TITEX F1352HUN-7.97 REAMING TOOLS HSS/-CO 5072877
DORMER B1806.6 REAMER 6.60 MM 5986926
TITEX F1352HUN-7.74 REAMING TOOLS HSS/-CO 5072854