DORMER B18020.0 REAMER 20.00 MM 5986674
NC - Reamer for High Precision Chucks
See technical informationReferences
Dormer:B18020.0
Rubix:1066474
EAN:7320760420317




Technical specifications
| Nominal diameter (metric) | 20 mm |
|---|---|
| Total length | 195 mm |
| Body material | hss-e |
Product details : DORMER B18020.0 REAMER 20.00 MM 5986674
HSS-E NC-precision reamer with cylindrical shank DIN 212 B H7 steam tempered grooves for steel <850 N/mm². Stainless machining steel. Titanium alloys <900 N/mm² and nickel.
Applications
Machining steel soft steel (<120 HB <400 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
Stainless machining steel (<250 HB <850 N/mm²)
Titanium alloyed (<270 HB <900 N/mm²)
Nickel non-alloyed (<200 HB <700 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
Stainless machining steel (<250 HB <850 N/mm²)
Titanium alloyed (<270 HB <900 N/mm²)
Nickel non-alloyed (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Nominal diameter (metric) | 20 mm |
|---|---|
| Total length | 195 mm |
| Body material | hss-e |
| Length of cut | 60 mm |
Show UNSPSC/ECL@SS
£ 106.39 excl. VAT
/ Each
£ 127.67 incl. VAT
- Usually arrives within 14 working days