"PRESTO 72000-916 9/16"" MTS2 MACHINE REAMER HSS BS328 SP/FL H7"
Machine Reamer
See technical informationReferences
Presto:72000-916
Rubix:2545603

Product details : "PRESTO 72000-916 9/16"" MTS2 MACHINE REAMER HSS BS328 SP/FL H7"
General-purpose reamers with long flutes designed for machining steels with tensile strength up to 700 N/mm2, long-chipping aluminium, copper and soft plastics.
Technical specifications
Attributes
| Total length | 181 mm |
|---|---|
| Body material | hss |
| Length of cut | 81 mm |
| Coating | p0 bright |
Show UNSPSC/ECL@SS
£ 45.76 excl. VAT
/ Each
£ 54.91 incl. VAT
- Usually arrives within 14 working days
