Machine reamer h7 - hss co5%
Nominal diameter (metric) | 15 mm |
---|---|
Total length | 162 mm |
Length of cut | 50 mm |
Nominal diameter (metric) | 15 mm |
---|---|
Total length | 162 mm |
Length of cut | 50 mm |
Body material | hss-co |
Tail diameter | 14 mm |
Number of grooves | 8 |
In stock: Next day delivery