References
Walter Titex:F1352HUN-7.26
Rubix:356A9259
Manufacturer :5072806
EAN:4031132141428

Technical specifications
| Nominal diameter (metric) | 7.26 mm |
|---|---|
| Total length | 109 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-7.26 REAMING TOOLS HSS/-CO 5072806
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 7.26 mm |
|---|---|
| Total length | 109 mm |
| Body material | hss-e |
| Tail diameter | 7.1 mm |
| Length of cut | 31 mm |
Show UNSPSC/ECL@SS
£ 50.66 excl. VAT
/ Each
£ 60.79 incl. VAT
- Usually arrives within 14 working days