Machine reamer in HSS
Nominal diameter (metric) | 1.23 mm |
---|---|
Total length | 34 mm |
Length of cut | 7.5 mm |
Nominal diameter (metric) | 1.23 mm |
---|---|
Total length | 34 mm |
Length of cut | 7.5 mm |
Body material | HSS-E |
Tail diameter | 1.23 mm |
Usually arrives within 14 working days