Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-8.73 REAMING TOOLS HSS/-CO 5072953
TITEX F1352HUN-8.73 REAMING TOOLS HSS/-CO 5072953
Machine reamer in HSS
References
walter titex:
F1352HUN-8.73
rubix:
356A9391
manufacturer :
5072953
ean:
4031132142890
Technical specifications
Nominal diameter (metric)
8.73
mm
Total length
125
mm
Length of cut
36
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-8.73 REAMING TOOLS HSS/-CO 5072953
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
8.73
mm
Total length
125
mm
Length of cut
36
mm
Body material
hss-e
Tail diameter
9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.00
excl. VAT
/
Each
£
68.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER CARBIDE REAMER 20.0 B41120.0
TITEX F1352HUN-8.1 REAMING TOOLS HSS/-CO 5072890
GUHRING 00405 018.000 REAMER/COUNTERSINK TOOL 9004050180000
GUHRING 00490 006.500 NC MACHINE REAMERS HSS-E
DORMER B9017.0 REAMER 7.00 MM 5986534
TITEX F1352HUN-2.03 REAMING TOOLS HSS/-CO 5072245
TITEX F1352HUN-6.05 REAMING TOOLS HSS/-CO 5072685
TITEX F1352HUN-8.82 REAMING TOOLS HSS/-CO 5072962
TITEX F1352-4.1 REAMING TOOLS HSS/-CO 5071878
DOR HSCO REAMER 3.1
TITEX F1352HUN-1 REAMING TOOLS HSS/-CO 5071941
DORMER B1017/8 REAMER 7/8 INCH 5986719
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 13.0 MM 702345
TITEX F1352HUN-4.19 REAMING TOOLS HSS/-CO 5072461
DORMER B1701.5 REAMER 1.50 MM 5986225