Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 5.5 MM 869699
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 5.5 MM 869699
Machine reamer h7 - hss co5%
References
giss cutline:
869699
rubix:
869699
ean:
3660338233999
Technical specifications
Nominal diameter (metric)
5.5
mm
Total length
93
mm
Length of cut
66
mm
See all Specifications
Product details
Technical specifications
Product details : CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 5.5 MM 869699
The propeller on the left and the straight cut facilitates the circulation of the lubricant and allows a better cooling. Recommended for through holes
Technical specifications
Attributes
Nominal diameter (metric)
5.5
mm
Total length
93
mm
Length of cut
66
mm
Body material
hss-co
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.25
excl. VAT
/
Each
£
11.10
incl. VAT
Sold out
Select variants (23)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-3.87 REAMING TOOLS HSS/-CO 5072429
DORMER B17012.0 REAMER 12.00 MM 5986937
TITEX F1352HUN-7.27 REAMING TOOLS HSS/-CO 5072807
DORMER CARBIDE REAMER 12.0 B44112.0
TITEX F1352HUN-1.52 REAMING TOOLS HSS/-CO 5071993
TITEX F1352HUN-10.76 REAMING TOOLS HSS/-CO 5072117
TITEX F1352HUN-3.86 REAMING TOOLS HSS/-CO 5072428
DORMER B17010.01 REAMER 10.01 MM 5986244
TITEX F1352HUN-9.21 REAMING TOOLS HSS/-CO 5073001
TITEX F1352HUN-4.92 REAMING TOOLS HSS/-CO 5072534
TITEX F1352HUN-8.69 REAMING TOOLS HSS/-CO 5072949
TITEX F1352HUN-2.16 REAMING TOOLS HSS/-CO 5072258
TITEX F1352HUN-4.41 REAMING TOOLS HSS/-CO 5072483
TITEX F1352HUN-9.35 REAMING TOOLS HSS/-CO 5073015
TITEX F1352HUN-7.09 REAMING TOOLS HSS/-CO 5072789