Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-1.52 REAMING TOOLS HSS/-CO 5071993
TITEX F1352HUN-1.52 REAMING TOOLS HSS/-CO 5071993
Machine reamer in HSS
References
walter titex:
F1352HUN-1.52
rubix:
276A2676
manufacturer :
5071993
ean:
4031132135687
Technical specifications
Nominal diameter (metric)
1.52
mm
Total length
43
mm
Length of cut
9
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-1.52 REAMING TOOLS HSS/-CO 5071993
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
1.52
mm
Total length
43
mm
Length of cut
9
mm
Body material
hss-e
Tail diameter
1.52
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.92
excl. VAT
/
Each
£
46.70
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-9.23 REAMING TOOLS HSS/-CO 5073003
TITEX F1352HUN-4.69 REAMING TOOLS HSS/-CO 5072511
DOR HSS REAMER 9/32
TITEX F1352HUN-10.76 REAMING TOOLS HSS/-CO 5072117
TITEX F1352HUN-6.71 REAMING TOOLS HSS/-CO 5072751
TITEX F1342-2 REAMING TOOLS HSS/-CO 5071733
TITEX F1352HUN-3.97 REAMING TOOLS HSS/-CO 5072439
DOR HSCO REAMER 6.4
TITEX F1352HUN-7.05 REAMING TOOLS HSS/-CO 5072785
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 5.0 MM 702337
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 10.0 MM 869717
DOR HSCO REAMER 18.0
DORMER B1708.98 REAMER 8.98 MM 5986652
TITEX F1352HUN-8.29 REAMING TOOLS HSS/-CO 5072909
DORMER B1704.01 REAMER 4.01 MM 5986878