References
Walter Titex:F1352HUN-2.16
Rubix:356A8815
Manufacturer :5072258
EAN:4031132136325

Technical specifications
| Nominal diameter (metric) | 2.16 mm |
|---|---|
| Total length | 53 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-2.16 REAMING TOOLS HSS/-CO 5072258
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 2.16 mm |
|---|---|
| Total length | 53 mm |
| Body material | hss-e |
| Tail diameter | 2.16 mm |
| Length of cut | 12 mm |
Show UNSPSC/ECL@SS
£ 46.75 excl. VAT
/ Each
£ 56.10 incl. VAT
- Usually arrives within 14 working days