Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B17010.01 REAMER 10.01 MM 5986244
DORMER B17010.01 REAMER 10.01 MM 5986244
HSS machine drill Dormer
References
dormer:
B17010.01
rubix:
1066418
ean:
7320760128947
Technical specifications
Nominal diameter (metric)
10.01
mm
Total length
133
mm
Body material
HSS-E
Product details
Technical specifications
Product details : DORMER B17010.01 REAMER 10.01 MM 5986244
Technical specifications
Attributes
Nominal diameter (metric)
10.01
mm
Total length
133
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.09
excl. VAT
/
Each
£
57.71
incl. VAT
Usually arrives within 14 working days
Select variants (81)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-3.86 REAMING TOOLS HSS/-CO 5072428
TITEX F1352HUN-11.16 REAMING TOOLS HSS/-CO 5072157
DORMER B1705.98 REAMER 5.98 MM 5986682
DOR CARBIDE REAMER 19.0
TITEX F1352HUN-3.12 REAMING TOOLS HSS/-CO 5072354
TITEX F1352HUN-9.96 REAMING TOOLS HSS/-CO 5073076
TITEX F1352HUN-5.04 REAMING TOOLS HSS/-CO 5072546
TITEX F1352HUN-2.19 REAMING TOOLS HSS/-CO 5072261
TITEX F1352HUN-7.66 REAMING TOOLS HSS/-CO 5072846
WALTER 5071774 F1342 6.00MM S/S CHUCKING REAMER
GUHRING 00468 006.000 MACHINE REAMER HSS-E 6MM FORM B BRIGHT
TITEX F1352HUN-2.96 REAMING TOOLS HSS/-CO 5072338
TITEX F1352HUN-1.44 REAMING TOOLS HSS/-CO 5071985
TITEX F1352HUN-1.33 REAMING TOOLS HSS/-CO 5071974
TITEX F1352HUN-8.73 REAMING TOOLS HSS/-CO 5072953