CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 26.0 MM 869732


Machine reamer h7 - tail cone morse - hss co5%

References
giss cutline:869732
rubix:869732
ean:3660338234316
869732
brand logo
Technical specifications
Nominal diameter (metric)26 mm
Total length273 mm
Length of cut173 mm
See all Specifications

Product details : CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 26.0 MM 869732


The propeller on the left and the straight cut facilitates the circulation of the lubricant and allows a better cooling. Recommended for through holes

Technical specifications


Attributes
Nominal diameter (metric)26 mm
Total length273 mm
Length of cut173 mm
Body materialHSS-Co
Show UNSPSC/ECL@SS
£ 64.34 excl. VAT
/ Each
£ 77.21 incl. VAT
  • Usually arrives within 14 working days