DORMER B9015.0 REAMER 5.00 MM 5986520


HSS machine drill Dormer

References
dormer:B9015.0
rubix:025454
ean:7320760180945
Machine Reamer 5.00 mm BS 328
brand logo
Technical specifications
Nominal diameter (metric)5 mm
Total length87 mm
Length of cut44 mm
See all Specifications

Product details : DORMER B9015.0 REAMER 5.00 MM 5986520


Technical specifications


Attributes
Nominal diameter (metric)5 mm
Total length87 mm
Length of cut44 mm
Body materialHSS
Show UNSPSC/ECL@SS
£ 30.42 excl. VAT
/ Each
£ 36.50 incl. VAT
  • Usually arrives within 14 working days