DOR CARBIDE REAMER 11.0


HSS machine drill Dormer

References
dormer:B44111.0
rubix:1067859
ean:7320760421093
Machine Reamer 11.00 mm DIN 8050
brand logo
Technical specifications
Nominal diameter (metric)11 mm
Total length142 mm
Length of cut19 mm
See all Specifications

Product details : DOR CARBIDE REAMER 11.0


Technical specifications


Attributes
Nominal diameter (metric)11 mm
Total length142 mm
Length of cut19 mm
Body materialcarbide
Show UNSPSC/ECL@SS
£ 119.60 excl. VAT
/ Each
£ 143.52 incl. VAT
  • Usually arrives within 14 working days