Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-7.7 REAMING TOOLS HSS/-CO 5071914
TITEX F1352-7.7 REAMING TOOLS HSS/-CO 5071914
Machine reamer in HSS
References
walter titex:
F1352-7.7
rubix:
356A8504
manufacturer :
5071914
ean:
4031132186580
Technical specifications
Nominal diameter (metric)
7.7
mm
Body material
HSS-E
Product details
Technical specifications
Product details : TITEX F1352-7.7 REAMING TOOLS HSS/-CO 5071914
Walter standard up to Ø 1.3
Technical specifications
Attributes
Nominal diameter (metric)
7.7
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.75
excl. VAT
/
Each
£
34.50
incl. VAT
Usually arrives within 14 working days
Select variants (97)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-5.34 REAMING TOOLS HSS/-CO 5072576
TITEX F1352HUN-4.58 REAMING TOOLS HSS/-CO 5072500
TITEX F1352HUN-6.95 REAMING TOOLS HSS/-CO 5072775
DORMER B18016.0 REAMER 16.00 MM 5986634
GUHRING 00490 006.500 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-10.48 REAMING TOOLS HSS/-CO 5072089
DOR CARBIDE REAMER 5.00
DORMER B16110.0 REAMER 10.00 MM 5986759
TITEX F1352HUN-3.17 REAMING TOOLS HSS/-CO 5072359
TITEX F1352HUN-6.17 REAMING TOOLS HSS/-CO 5072697
TITEX F1352HUN-5.88 REAMING TOOLS HSS/-CO 5072668
TITEX F1352HUN-11.82 REAMING TOOLS HSS/-CO 5072223
TITEX F1352HUN-1.56 REAMING TOOLS HSS/-CO 5071997
DORMER B1706.05 REAMER 6.05 MM 5986558
TITEX F1352HUN-8.29 REAMING TOOLS HSS/-CO 5072909