Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-1.77 REAMING TOOLS HSS/-CO 5072018
TITEX F1352HUN-1.77 REAMING TOOLS HSS/-CO 5072018
Machine reamer in HSS
References
walter titex:
F1352HUN-1.77
rubix:
356A8592
manufacturer :
5072018
ean:
4031132135939
Technical specifications
Nominal diameter (metric)
1.77
mm
Total length
46
mm
Length of cut
10
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-1.77 REAMING TOOLS HSS/-CO 5072018
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
1.77
mm
Total length
46
mm
Length of cut
10
mm
Body material
HSS-E
Tail diameter
1.77
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.92
excl. VAT
/
Each
£
46.70
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1808.0 REAMER 8.00 MM 5986976
TITEX F1352-6.1 REAMING TOOLS HSS/-CO 5071898
DORMER B1702.51 REAMER 2.51 MM 5986821
TITEX F1352HUN-7.84 REAMING TOOLS HSS/-CO 5072864
DORMER B16118.0 REAMER 18.00 MM 5986788
TITEX F1352HUN-11.17 REAMING TOOLS HSS/-CO 5072158
DORMER B1806.7 REAMER 6.70 MM 5986929
DORMER CARBIDE REAMER 17.0 B44217.0
TITEX F1352HUN-5.5 REAMING TOOLS HSS/-CO 5072592
TITEX F1352HUN-1.87 REAMING TOOLS HSS/-CO 5072028
DORMER HSCO REAMER 6.0 B9536.0
DORMER B1703.0 REAMER 3.00 MM 5986839
TITEX F3234-8 REAMING TOOLS HSS/-CO 5073217
TITEX F1352HUN-1.84 REAMING TOOLS HSS/-CO 5072025
DOR CARBIDE REAMER 6.00