DORMER HSCO REAMER 30.0 B95430.0


HSS machine drill Dormer

References
dormer:B95430.0
rubix:1068087
ean:7320760054048
Machine Reamer 30.00 mm DIN 2180
brand logo
Technical specifications
Nominal diameter (metric)29.7 mm
Total length475 mm
Length of cut320 mm
See all Specifications

Product details : DORMER HSCO REAMER 30.0 B95430.0


Technical specifications


Attributes
Nominal diameter (metric)29.7 mm
Total length475 mm
Length of cut320 mm
Body materialHSS-E
Show UNSPSC/ECL@SS
£ 746.43 excl. VAT
/ Each
£ 895.72 incl. VAT
  • Usually arrives within 14 working days