References
Walter Titex:F1352HUN-4.59
Rubix:356A9020
Manufacturer :5072501
EAN:4031132138756

Technical specifications
| Nominal diameter (metric) | 4.59 mm |
|---|---|
| Total length | 80 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-4.59 REAMING TOOLS HSS/-CO 5072501
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 4.59 mm |
|---|---|
| Total length | 80 mm |
| Body material | hss-e |
| Tail diameter | 4.5 mm |
| Length of cut | 21 mm |
Show UNSPSC/ECL@SS
£ 47.58 excl. VAT
/ Each
£ 57.10 incl. VAT
- Usually arrives within 14 working days