Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-9.79 REAMING TOOLS HSS/-CO 5073059
TITEX F1352HUN-9.79 REAMING TOOLS HSS/-CO 5073059
Machine reamer in HSS
References
walter titex:
F1352HUN-9.79
rubix:
356A9484
manufacturer :
5073059
ean:
4031132143958
Technical specifications
Nominal diameter (metric)
9.79
mm
Total length
133
mm
Length of cut
38
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-9.79 REAMING TOOLS HSS/-CO 5073059
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
9.79
mm
Total length
133
mm
Length of cut
38
mm
Body material
hss-e
Tail diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.00
excl. VAT
/
Each
£
68.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1802.6 REAMER 2.60 MM 5986660
DORMER B1806.6 REAMER 6.60 MM 5986926
DOR CARBIDE REAMER 2.2
TITEX F1352HUN-1.23 REAMING TOOLS HSS/-CO 5071964
DOR CARBIDE REAMER 16.0
DORMER HSCO REAMER 3.2 B1803.2
TITEX F1352HUN-7.79 REAMING TOOLS HSS/-CO 5072859
TITEX F1352HUN-7.81 REAMING TOOLS HSS/-CO 5072861
TITEX F1352-1 REAMING TOOLS HSS/-CO 5071815
TITEX F1352HUN-1.79 REAMING TOOLS HSS/-CO 5072020
DORMER B1015.0 REAMER 5.00 MM 5986673
TITEX F1352HUN-9.52 REAMING TOOLS HSS/-CO 5073032
TITEX F1352-9.5 REAMING TOOLS HSS/-CO 5071932
DOR CARBIDE REAMER 12.04
TITEX F1352HUN-8.93 REAMING TOOLS HSS/-CO 5072973